02B315EX
Description
COP.02B315EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3-15/16"
Part # COP.02B315EX
BDI # 17116335
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B307EX
Description
02B307EX ; NON-RETURNABLE HEAVY DUTY 3-7/16"
Part # COP.02B307EX
BDI # 17116060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar