7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7308 BECBY
Description
7308 BECBY ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBY
BDI # 1265755
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257604
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 A/C3
Description
3313 A/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 A/C3
BDI # 1416074
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257828
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)