50BS36 1

COMPARE

50BS36 1

Description
50BS36 1 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1" BORE

MARTIN SPROCKET & GR

Part # 50BS36 1

BDI # 621593

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.171
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.519
Other Features: With 2 Set Screw
Global Part Number GPN: 33216
Pitch Diameter - Millimeter: 182.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36-IDL-SPRK

COMPARE

36-IDL-SPRK

Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T

GATES

Part # 77201520

BDI # 1104819

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.546
Length Thru Bore - Millimeter: 19
Belt Pitch: 8 MM
Other Features: 6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY