Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1614DCTNTG18
Description
1614DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DCTNTG18
BDI # 795821
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269592
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KP47BFS428
Description
KP47BFS428 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL
Part # KP47BFS428
BDI # 795689
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1657DCTNTG18
Description
1657DCTNTG18 PRECISION RADIAL BALL BRG ; 1-1/4" BORE 2-9/16" OD 11/16" WD
Part # 1657DCTNTG18
BDI # 795858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269657
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1641DSTNTG18
Description
1641DSTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DSTNTG18
BDI # 795850
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269648
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No