Page 1 of 4

Next

Compare
6208LLUNR

COMPARE

6208LLUNR

Description
6208LLUNR DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED

NTN

Part # 6208LLUNR

BDI # 1206802

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1119
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
5308CZZG

COMPARE

5308CZZG

Description
MRC.5308CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD

SKF

Part # MRC.5308CZZG

BDI # 662984

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256373
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ER23

COMPARE

ER23

Description
ER23 INSERT BEARING ; 1-7/16" BORE IR WID 15/16" OR WID

TIMKEN

Part # ER23

BDI # 1425087

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
6203LLUNR

COMPARE

6203LLUNR

Description
6203LLUNR DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED

NTN

Part # 6203LLUNR

BDI # 17143850

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258839
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
310KG

COMPARE

310KG

Description
310KG Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 110MM OD 27MM WD

TIMKEN

Part # 310KG Z6 FS50000

BDI # 1336590

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1514
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY