5308CZZG
Description
MRC.5308CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD
Part # MRC.5308CZZG
BDI # 662984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256373
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3210 A-2RS1/C3
Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1/C3
BDI # 1250370
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258029
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
RNA4901-2RSR-XL
Description
RNA4901-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 16MM BORE 24MM OD
Part # RNA4901-2RSR-XL
BDI # 1177095
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591250
Self Aligning:
No
HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
BS2-2214-2RS/VT143
Description
BS2-2214-2RS/VT143 SPHR ROLLER BRG ; NON-RETURNABLE DBL RW
Part # BS2-2214-2RS/VT143
BDI # 20482558
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing