3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7336 BCBM
Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336 BCBM
BDI # 1269477
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257464
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7305BL1BG
Description
7305BL1BG ANGULAR CONTACT BALL BEARING ; 25MM ID 62MM OD 17MM W
Part # 7305BL1BG
BDI # 1213208
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254052
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CZZC3
Description
5206CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5206CZZC3
BDI # 1203621
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5213
Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W
Part # 5213
BDI # 1203719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256934
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)