Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.91
Length Thru Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
60BS33 1 15/16
Description
60BS33 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 15/16
BDI # 623016
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35351
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
2BK80 1 7/16
Description
2BK80 1 7/16 V-BELT SHEAVE ; 2 GRV FRACTIONAL
Part # 2BK80 1 7/16
BDI # 616961
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
36.525
Other Features:
Arm Style
Global Part Number GPN:
582678
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
60BS30 1 1/2
Description
60BS30 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1 1/2
BDI # 622983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
34871
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore