Page 1 of 2

Next

Compare
7336 BCBM

COMPARE

7336 BCBM

Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7336 BCBM

BDI # 1269477

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257464
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23034 CCK/C3W33

COMPARE

23034 CCK/C3W33

Description
23034 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23034 CCK/C3W33

BDI # 1418183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23134 CCK/C3W33

COMPARE

23134 CCK/C3W33

Description
23134 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 280MMOD 88MM WID

SKF

Part # 23134 CCK/C3W33

BDI # 1418148

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7319 BECBY

COMPARE

7319 BECBY

Description
7319 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD

SKF

Part # 7319 BECBY

BDI # 1265768

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257493
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY