NATV17-X-PP
Description
NATV17-X-PP CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NATV17-X-PP-A
BDI # 1175582
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239774
NA2203-2RSR
Description
NA2203-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NA2203-2RSR
BDI # 1175398
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239703