7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
28579-2
Description
28579-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-31/32" BORE 1" WD
Part # 28579-20024
BDI # 1329880
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
49.987
Bore - Inch:
1.968
Global Part Number GPN:
649352
Precision Class:
Standard
Width - Inch:
1
Basic Number:
28579
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591728
Self Aligning:
No
36990-2
Description
36990-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7" BORE 1-3/16" WD
Part # 36990-20024
BDI # 1338253
Features
Component:
Cone
Width - Millimeter:
30.175
Inch - Metric:
Inch
Bore - Millimeter:
177.8
Bore - Inch:
7
Global Part Number GPN:
649324
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
36990
NN 3018 KTN9/SP
Description
NN 3018 KTN9/SP CYL ROLLER BRG ; NON-RETURNABLE 90MM BORE 140MM OD 37 WID
Part # NN 3018 KTN9/SP
BDI # 1417687
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455313
Number of Rows of Rollers:
Double Row