HM926749-2
Description
HM926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 5-1/32" BORE 1.946" WID
Part # HM926749-20024
BDI # 1359818
Features
Component:
Cone
Width - Millimeter:
49.428
Inch - Metric:
Inch
Bore - Millimeter:
127.787
Bore - Inch:
5.031
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647796
Precision Class:
Standard
Width - Inch:
1.946
Basic Number:
HM926749
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JHM522649-2
Description
JHM522649-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 110MM BORE 46MM WID
Part # JHM522649-N0000
BDI # 1360274
Features
Component:
Cone
Width - Millimeter:
46
Inch - Metric:
Metric
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648281
Precision Class:
Standard
Width - Inch:
1.811
Basic Number:
JHM522649
22220 E/C3
Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 319 ECJ/C3
Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR
Part # NU 319 ECJ/C3
BDI # 1420273
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455826
Number of Rows of Rollers:
Single Row