1-056-711-05-PF
Description
1-056-711-05-PF ELECTRICAL BRAKE ; 0.625" FINISHED BORE DOUBLE C-FACE
Part # 0302587
BDI # 21458766
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422355
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
1-087-781-03-QG
Description
1-087-781-03-QG BRAKE ; 1-3/8 BORE 230/460 VAC DOUBLE C FACE
Part # 1-087-781-03-QG
BDI # 21458782
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
431300
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft