VAS1
Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS1
BDI # 1374447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRA100RRB
Description
GRA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # GRA100RRB + COL
BDI # 1425104
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561290
Mounting Method:
Eccentric Collar
G1107KRRB
Description
G1107KRRB + COL INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB + COL
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar
RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar