50BS25 1 7/16
Description
50BS25 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-7/16" BORE
Part # 50BS25 1 7/16
BDI # 621489
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34527
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
40BS25 1 7/16
Description
40BS25 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1-7/16" BORE
Part # 40BS25 1 7/16
BDI # 619736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
34442
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
NS8500-25T 1IN KWSS
Description
NS8500-25T 1IN KWSS SPROCKET ; 614-190-1 MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-1/2IN 1KW1SS PA
Description
NS8500-25T 1-1/2IN 1KW1SS PA SPROCKET ; 614-190-11 MOLDED SPLIT
Part # 8500730
BDI # 22463872
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
40BS25 1 1/2
Description
40BS25 1 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1-1/2" BORE
Part # 40BS25 1 1/2
BDI # 619732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
34714
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore