Page 1 of 2

Next

Compare
35BS18HT 1

COMPARE

35BS18HT 1

Description
35BS18HT 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 1" BORE

MARTIN SPROCKET & GR

Part # 35BS18HT 1

BDI # 618692

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: With 2 Set Screw
Global Part Number GPN: 32998
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS18 1

COMPARE

50BS18 1

Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE

MARTIN SPROCKET & GR

Part # 50BS18 1

BDI # 621353

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: With 2 Set Screw
Global Part Number GPN: 33186
Pitch Diameter - Millimeter: 91.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS18 7/8

COMPARE

40BS18 7/8

Description
40BS18 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 18T 7/8" BORE

MARTIN SPROCKET & GR

Part # 40BS18 7/8

BDI # 619600

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.136
Other Features: With 2 Set Screw
Global Part Number GPN: 32838
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS18 1/2

COMPARE

35BS18 1/2

Description
35BS18 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" BORE

MARTIN SPROCKET & GR

Part # 35BS18 1/2

BDI # 618688

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: With 2 Set Screw
Global Part Number GPN: 32305
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 1 3/8

COMPARE

FB6018 X 1 3/8

Description
FB6018 X 1 3/8 CHAIN CPLG FLG ; 1-3/8" BORE 3-1/2" HUB

DODGE

Part # FB6018 X 1 3/8

BDI # 251529

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY