50BS48 1 1/4
Description
50BS48 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/4" BORE
Part # 50BS48 1 1/4
BDI # 621723
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34052
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
6226-C3
Description
6226-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 130MM BORE
Part # 6226-C3
BDI # 1150348
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3709
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion