5309CZZ
Description
MRC.5309CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MMWD DR
Part # MRC.5309CZZ
BDI # 662999
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256391
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 DMA
Description
3310 DMA ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 DMA
BDI # 1268498
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
45 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7310BMU C3
Description
7310BMU C3 ANGULAR CONTACT BALL BEARING ; 50MM IDX50MM ODX20MM WD
Part # 7310BMUBNLS
BDI # 665361
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)