Page 1 of 2

Next

Compare
7315 BECBM

COMPARE

7315 BECBM

Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD

SKF

Part # 7315 BECBM

BDI # 1421324

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257527
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5016 1 1/8

COMPARE

5016 1 1/8

Description
5016 1 1/8 CHAIN COUPLING HUB ; 1-1/8" BORE 2-1/2" HUB OD

MARTIN SPROCKET & GR

Part # 5016 1 1/8

BDI # 622175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
7221 BECBM

COMPARE

7221 BECBM

Description
7221 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 105MMB 190MMOD 36MM WD

SKF

Part # 7221 BECBM

BDI # 1267885

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257657
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
21313 E

COMPARE

21313 E

Description
21313 E SPHR ROLLER BRG ; 65MMX140MMX33MM SHAFT MOUNT

SKF

Part # 21313 E

BDI # 1421893

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22216EJW33

COMPARE

22216EJW33

Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN

TIMKEN

Part # 22216EJW33

BDI # 1424213

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY