Page 1 of 2

Next

Compare
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN COUPLING HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
3216 A

COMPARE

3216 A

Description
3216 A ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMX140MMX44.4MM

SKF

Part # 3216 A

BDI # 1416274

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257980
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6018 1 5/8

COMPARE

6018 1 5/8

Description
6018 1 5/8 CHAIN COUPLING HUB ; 1-5/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 5/8

BDI # 623696

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
3310 DMA

COMPARE

3310 DMA

Description
3310 DMA ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3310 DMA

BDI # 1268498

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 45 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6018 1 3/8

COMPARE

6018 1 3/8

Description
6018 1 3/8 CHAIN COUPLING HUB ; 1-3/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/8

BDI # 623695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY