Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257754
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N207ET
Description
N207ET CYLINDRICAL ROLLER BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # N207ET
BDI # 1191383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
451271
Number of Rows of Rollers:
Single Row
7207 BECBY
Description
7207 BECBY ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 7207 BECBY
BDI # 1265728
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257742
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NK12/16-XL
Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 19MM OD
Part # NK12/16-XL
BDI # 18316720
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591419
Self Aligning:
No
7304 BECBY
Description
7304 BECBY ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBY
BDI # 1418859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)