6006ZZ
Description
6006ZZ DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SHIELDED
Part # 6006ZZ
BDI # 17143526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6008ZZ
Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W DOUBLE SHIELDED
Part # 6008ZZ
BDI # 1204878
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6908ZZ
Description
6908ZZ DEEP GROOVE BALL BRG ; 40MM BOREX62MM ODX12MM W 1-ROW
Part # 6908ZZ
BDI # 1413079
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261835
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZC3/EM
Description
6203ZZC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SHIELDED
Part # 6203ZZC3/EM
BDI # 1206259
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258846
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201ZZ
Description
6201ZZ DEEP GROOVE BALL BRG ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201ZZ
BDI # 1412860
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5468
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No