NATV40-PP
Description
NATV40-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 3.15" ROLLER DIA 1.575"
Part # NATV40-PP-A
BDI # 1411900
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239786