Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
17837
Bushing Series:
H
6006ZZ
Description
6006ZZ DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SHIELDED
Part # 6006ZZ
BDI # 17143526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490306
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490799
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Global Part Number GPN:
490797