6313-2Z-C3
Description
6313-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 65MM X 140MM DBL GAP SEAL
Part # 6313-2Z-C3
BDI # 1411164
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
J 4 7/16
Description
J 4 7/16 QD BUSHING ; 4-7/16" BORE 5.148" OD 4-1/2" LTB
Part # J 4 7/16
BDI # 609120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Keyway on ID
Global Part Number GPN:
464656
Bushing Series:
J
314PP
Description
314NPP DEEP GROOVE RADIAL BALL BEARING ; 70X150X35MM RUBBER SEALED
Part # 314NPP
BDI # 1336688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1546
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
30314
Description
30314 TAPERED ROLLER BRG ; NON-RETURNABLE 70MMX150MMX38MM
Part # 30314
BDI # 1416549
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
70
Bore - Inch:
2.756
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30314
6216ZZC3
Description
6216ZZC3 DEEP GROOVE BALL BRG ; 80MM X140MM X26MM SR 2 MTL SHL 1-ROW
Part # 6216ZZC3
BDI # 1186606
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5720
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No