NATR25-X-PP
Description
NATR25-X-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 2.047" ROLLER DIA 0.984"
Part # NATR25-X-PP-A
BDI # 1175545
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239739
LFR5204-16-2Z
Description
LFR5204-16-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 20MMX52MMX22.6MM
Part # LFR5204-16-2Z
BDI # 1175240
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LR5005-2RS
Description
LR5005-2RS CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE
Part # LR5005-2RS
BDI # 1175321
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Lip Seal
Global Part Number GPN:
239637
NATR25-PP-A
Description
NATR25-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 52MM RLR DIA
Part # NATR25-PP-A
BDI # 1181619
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239738