6204-2RSHNR
Description
6204-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2RSHNR
BDI # 1414755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6008-2RS1
Description
6008-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD
Part # 6008-2RS1
BDI # 1421363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004DDU
Description
6004DDU DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R12DDU
Description
R12DDU DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12DDU
BDI # 1193056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No