80B26H 1-15/16 KW1/2X1/4 2SS
Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA
Part # 80B26H 1-15/16 KW1/2X1/4 2SS
BDI # 21552639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore