36-IDL-SPRK

COMPARE

36-IDL-SPRK

Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T

GATES

Part # 77201520

BDI # 1104819

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.546
Length Thru Bore - Millimeter: 19
Belt Pitch: 8 MM
Other Features: 6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY