R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BH 20LS
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Part # 1852005000
BDI # 349343
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39524
Self Aligning:
Yes
6204-2RSHNR
Description
6204-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2RSHNR
BDI # 1414755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6305DDU
Description
6305DDU DEEP GROOVE BALL BRG ; 25MM BOREX62 MM ODX17MM W 1-ROW
Part # 6305DDU
BDI # 1412984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SD 1 15/16
Description
SD 1 15/16 QD BUSHING ; 1-15/16" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 15/16
BDI # 611080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
465288
Bushing Series:
SD