Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3525 2 3/16
Description
3525 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 5" OD 2-1/2" LTB
Part # 3525 2 3/16
BDI # 619035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
464153
Bushing Series:
3525
6309ZZ
Description
6309ZZ DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZ
BDI # 1186805
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5339
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
F 2 15/16
Description
F 2 15/16 QD BUSHING ; 2-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 15/16
BDI # 608761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464486
Bushing Series:
F
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
63.5
Other Features:
Bearing with Retainer