Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing