Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592199
Self Aligning:
No
22216 EK
Description
22216 EK SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK
BDI # 1418899
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
539A-2
Description
539A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.455" WD
Part # 539A-20024
BDI # 1346345
Features
Component:
Cone
Width - Millimeter:
36.957
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
645684
Precision Class:
Standard
Width - Inch:
1.455
Basic Number:
539A
580-2
Description
580-20024 TAPERED ROLLER BEARING CONE ; 82.55MM OD X 36.098MM W DOUBLE
Part # 580-20024
BDI # 1347167
Features
Component:
Cone
Width - Millimeter:
36.093
Inch - Metric:
Inch
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Precision Class:
Standard
Width - Inch:
1.421
Basic Number:
580
22216 E/C3
Description
22216 E/C3 SPHR ROLLER BRG ; 80MMX140MMX33MM SHAFT MOUNT
Part # 22216 E/C3
BDI # 1418896
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing