37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
35BS30HT 3/4
Description
35BS30HT 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 35 CHAIN 30 TEETH 1 ROW HT
Part # 35BS30HT 3/4
BDI # 618781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
32564
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H50B30F X 1-7/16
Description
H50B30F-1G ROLLER CHAIN SPROCKET ; 5/8" P 30T HT 1-7/16" BORE
Part # 50BS30HT 1 7/16
BDI # 916727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30 1 1/8
Description
50BS30 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/8" BORE
Part # 50BS30 1 1/8
BDI # 621532
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33487
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
60BS30 1 7/16
Description
60BS30 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1-7/16" BORE
Part # 60BS30 1 7/16
BDI # 622991
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
34601
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore