Page 1 of 4

Next

Compare
22212 E

COMPARE

22212 E

Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E

BDI # 1418884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22218 EK/C3

COMPARE

22218 EK/C3

Description
22218 EK/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID

SKF

Part # 22218 EK/C3

BDI # 1416469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212 E/C3

COMPARE

22212 E/C3

Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E/C3

BDI # 1421695

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22217 EK

COMPARE

22217 EK

Description
22217 EK SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID

SKF

Part # 22217 EK

BDI # 1416537

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 210 ECP

COMPARE

NU 210 ECP

Description
NU 210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 20 WID RBEC 1

SKF

Part # NU 210 ECP

BDI # 1420013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455463
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY