Page 1 of 2

Next

Compare
22228 CCK/C3W33

COMPARE

22228 CCK/C3W33

Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/C3W33

BDI # 1418096

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MS-77 7/8

COMPARE

MS-77 7/8

Description
MS-77 7/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS7778

BDI # 992555

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 22.225
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579634
Mounting Method: Finished Bore
Belt Series: 2322V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 222 ECM

COMPARE

NU 222 ECM

Description
NU 222 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID

SKF

Part # NU 222 ECM

BDI # 1265475

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455582
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MS-97 1-3/8

COMPARE

MS-97 1-3/8

Description
MS-97 1-3/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS97138

BDI # 994191

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 34.925
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579638
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY