NUTR 2052 A
Description
NUTR 2052 A CAM FOLLOWER BRG ; NON-RETURNABLE 20MMB 52MM RLR DIA 24MM
Part # NUTR 2052 A
BDI # 1416470
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row