60BS32 1
Description
60BS32 1 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1" BORE
Part # 60BS32 1
BDI # 623002
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
33286
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60B35FH X 1-1/4
Description
H60B35F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE W/HARDENED TEETH
Part # 60BS35 1 1/4
BDI # 24341703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
6028DDU
Description
6028DDU DEEP GROOVE BALL BRG ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 6028DDU
BDI # 1186299
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61836
Description
61836 DEEP GROOVE BALL BRG ; NON-RETURNABLE 180MMB 225MMOD 22MM WD
Part # 61836
BDI # 1421699
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265362
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No