Page 1 of 66

Next

Compare
3306 A/C3

COMPARE

3306 A/C3

Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN

SKF

Part # 3306 A/C3

BDI # 1416795

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1209 EKTN9

COMPARE

1209 EKTN9

Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD

SKF

Part # 1209 EKTN9

BDI # 1418606

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6215

COMPARE

6215

Description
6215 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD SR OPEN

SKF

Part # 6215

BDI # 1420835

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2213
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6407

COMPARE

6407

Description
6407 DEEP GROOVE BALL BRG ; 35MM BOREX100MM ODX25MM W 1-ROW

NSK

Part # 6407

BDI # 1412491

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261813
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY