1610 1/2
Description
1610 1/2 TAPERED BUSHING ; 1/2" BORE 2-1/4" OD 1" LTB
Part # 1610 1/2
BDI # 616121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
463889
Bushing Series:
1610
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing | Oil Hole and Lube Groove
Global Part Number GPN:
374586
Self Aligning:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463908
Bushing Series:
1610
1610 1 3/16
Description
1610 1 3/16 TAPERED BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 1610 1 3/16
BDI # 616115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
374995
Bushing Series:
1610
7205 BECBP
Description
7205 BECBP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BECBP
BDI # 1421308
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257760
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)