6215
Description
6215 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD SR OPEN
Part # 6215
BDI # 1420835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2213
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6902VV
Description
6902VV DEEP GROOVE BALL BRG ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 6902VV
BDI # 1187050
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5482
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6407
Description
6407 DEEP GROOVE BALL BRG ; 35MM BOREX100MM ODX25MM W 1-ROW
Part # 6407
BDI # 1412491
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200LLU
Description
6200LLU DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # 6200LLU
BDI # 1205826
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258714
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1209 EKTN9
Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9
BDI # 1418606
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing