815BS25 1 1/4
Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH
Part # 815BS25 1 1/4
BDI # 625475
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
40B25-3/4
Description
40B25-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15142
BDI # 163350
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
40BS25 7/8
Description
40BS25 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 25T 7/8" BORE
Part # 40BS25 7/8
BDI # 619739
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
32859
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
60BS25 1
Description
60BS25 1 ROLLER CHAIN SPROCKET ; 3/4" P 25T 1" BORE
Part # 60BS25 1
BDI # 622932
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Global Part Number GPN:
33279
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
50BS25 1 1/4
Description
50BS25 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-1/4" BORE
Part # 50BS25 1 1/4
BDI # 621485
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34029
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore