7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
6305 NRJEM
Description
6305 NRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMX62MMX17MM
Part # 6305 NRJEM
BDI # 21988093
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6208 NR/C3
Description
6208 NR/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6208 NR/C3
BDI # 1419041
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2451
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6201VVNR
Description
6201VVNR DEEP GROOVE BALL BRG ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201VVNR
BDI # 1186376
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5877
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5205CZZG
Description
MRC.5205CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 20.6MM WD
Part # MRC.5205CZZG
BDI # 662794
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256105
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)