3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62202-2RS1
Description
62202-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 14MM WD
Part # 62202-2RS1
BDI # 1415141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
609-2RSH
Description
609-2RSH DEEP GROOVE BALL BRG ; 9MM IDX24MM ODX7MM WD SGL ROW
Part # 609-2RSH
BDI # 1417505
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206LLU
Description
6206LLU DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLU
BDI # 1206561
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No