N5936-24T 1-1/4IN KWSS

COMPARE

N5936-24T 1-1/4IN KWSS

Description
N5936-24T 1-1/4IN KWSS SPROCKET ; 114-699-3B

REXNORD

Part # 8500358

BDI # 18145552

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY