NS881-25T 1IN KWSS
Description
NS881-25T 1IN KWSS SPROCKET ; 614-44-1 MOLDED SPLIT NON RETURNABLE
Part # NS881-25T 1IN KWSS
BDI # 18146054
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1-1/4IN KWSS
Description
NS881-25T 1-1/4IN KWSS SPLIT SPROCKET ; 614-44-3 MOLDED SPLIT NON RETURNABLE
Part # NS881-25T 1-1/4IN KWSS
BDI # 18146056
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore