Page 1 of 5

Next

Compare
2208 E-2RS1TN9

COMPARE

2208 E-2RS1TN9

Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD

SKF

Part # 2208 E-2RS1TN9

BDI # 1418620

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2206 E-2RS1TN9

COMPARE

2206 E-2RS1TN9

Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD

SKF

Part # 2206 E-2RS1TN9

BDI # 1420285

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2204 E-2RS1TN9

COMPARE

2204 E-2RS1TN9

Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD

SKF

Part # 2204 E-2RS1TN9

BDI # 1415152

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2200 E-2RS1TN9

COMPARE

2200 E-2RS1TN9

Description
2200 E-2RS1TN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 14MM IR WD

SKF

Part # 2200 E-2RS1TN9

BDI # 1415155

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY