S1236 1 KW/SS

COMPARE

S1236 1 KW/SS

Description
S1236 1 KW/SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1236 1 KW/SS

BDI # 21445630

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY