Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454954
Number of Rows of Rollers:
Single Row
NU 311 ECM/C3
Description
NU 311 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 29 WID
Part # NU 311 ECM/C3
BDI # 1418661
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455775
Number of Rows of Rollers:
Single Row
NU 2207 ECP
Description
NU 2207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 35MMB 72MMOD 23 WID
Part # NU 2207 ECP
BDI # 1418422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455530
Number of Rows of Rollers:
Single Row
NU 311 ECM
Description
NU 311 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 29 WID
Part # NU 311 ECM
BDI # 1418660
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455774
Number of Rows of Rollers:
Single Row
N222EAG1C3
Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM
Part # N222EAG1C3
BDI # 1224315
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
453256
Number of Rows of Rollers:
Single Row