22226 EK
Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK
BDI # 1416027
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226 EK/C3
Description
22226 EK/C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK/C3
BDI # 1415796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
60BS35 1 1/4
Description
60BS35 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE
Part # 60BS35 1 1/4
BDI # 623034
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34116
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore